Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Brass Angle Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Threaded Brass Angle Globe Valve (Lead Free)

SKU:
240T07LF
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Brass Angle Globe Valve (Lead Free)
Magnifying glass
Hover image to zoom
$159.06 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Brass
  • ISO 9002
  • 200 WOG
  • Angle Control Valve
  • Brass Cross Handle
  • Globe Pattern

Specs

–
Size:

1-1/2"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy