Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 5/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 5/8" OD Compression Straight Stop, Lead Free (Chrome)

SKU:
29-1575LF
Rating:
(5)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 5/8" OD Compression Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$15.89 each
BOX UP & SAVE 13%
$139.00 box of 10
$13.90 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
5/8"
Product Highlight: Size
1/2" x 5/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 5/8" OD Compression Straight Stop, Lead Free (Chrome)

Product Features
  • ISO-9002
  • 5/8" OD Comp X 5/8" OD
  • Comp CP Brass
  • Lead Free
  • Specs

    –
    Material:

    Brass

    Finish:

    Chrome

    Product Type:

    Supply Stop

    Size:

    1/2" x 5/8"

    Inlet Size:

    1/2"

    Outlet Size:

    5/8"

    Inlet Type:

    Nominal Compression

    Type:

    Multi-Turn

    Body Pattern:

    Straight

    Outlet Type:

    OD Compression

    Lead Free:

    Yes

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.2 out of 5 reviews
    80% would recommend this product
    4.2
    out of 5 Reviews
    80% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    20%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    In stock and here fast

    This was just what our customer needed....old school item to find, but they had it.
    Doug
    Conroe, Texas
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would recommend supplyhouse to everyone

    I could not find these shutoff valves anywhere. SupplyHouse delivered exactly what was ordered.
    Tom
    Oyster Bay, NY
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to install

    Used them to cut off water supply to bathtub.
    Twinlake Ranch
    Caldwell County , Texas
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Chrome chrome chrome!

    I needed a chrome compression to put a shower ring for a clawfoot tub together. Most chrome unions are discontinued so this works great. I used this for a decorative piece than a plumbing fitting.
    VVorthlessPr1ck
    HTX
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This product sucks

    I'm expanding my home creating 3 more rooms using packs on top of five eighths compression soft to be I use six of these about each one of them leaked some more than the rest the spindles and the valves are plastic the plastic tip breaks off the rubber washer jammed up I do not recommend these until they get a new vendor
    wrenchman
    Easley South Carolina
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy