Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Threaded Globe Valve
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Threaded Globe Valve

SKU:
50SSTH03
Rating:
(0)
Q&A:
(0)
1/2" Stainless Steel Threaded Globe Valve
Magnifying glass
Hover image to zoom
$75.36 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • W.P. 200WOG
  • W.T. -4°F -392°F
  • 316 Stainless Steel Body
  • Investment Casting
  • Rising Stem
  • Integral Seat
  • Thread Type: NPT

Specs

–
Size:

1/2"

Material:

Stainless Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy