Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Bronze Gate Valve (Non-Rising Stem)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Bronze Gate Valve (Non-Rising Stem)

SKU:
511T06
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Bronze Gate Valve (Non-Rising Stem)
Magnifying glass
Hover image to zoom
$93.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
1-1/4" Threaded Bronze Gate Valve (Non-Rising Stem)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Bronze
  • Full Port
  • Non-Rising Stem
  • Federal Spec 54 Class A Type 1
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    –
    Size:

    1-1/4"

    Material:

    Bronze

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy