Apply to be a TradeMaster!
Main product image of 1" Full Port Solder Ends Ball Valve
Magnifying glass
Hover image to zoom

1" Full Port Solder Ends Ball Valve

SKU:
759C05
Rating:
(6)
Q&A:
(1)
1" Full Port Solder Ends Ball Valve
Magnifying glass
Hover image to zoom
759C05 has been discontinued
Discontinued March 29, 2012
This product has been discontinued.
Suggested Alternative:
1" Full Port Sweat Ball Valve
Brand:
Bluefin
SKU:BVS100-NP
(57)
Order by today, receive 856 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass

Description

–
1" Full Port Solder Ends Ball Valve
1" Full Port Solder Ends Ball Valve

Specs

–
Size:

1"

Material:

Brass

Application:

Plumbing

Max Pressure (PSI):

150

Sweat Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good valves, great price!

Nicely machined clean valves. I did have a few stems that dripped after sweating, but a half a flat turn stopped them all.
Radiant Newbie
Plymouth, MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

Used in warm water shut-off.
JB
Seattle
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Full Port Solder Ends Ball Valve

High Quality at a competative price!
DIY
East Hampton, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Full Port Solder Ends Ball Valve

High Quality at a competative price!
DIY
East Hampton, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

provides ample quality and value

I use product on a regular basis as a replacement for stop-waste valves. It provides me an excellent alternative at a competitive price. The only drawback is an occasional leak at the stem nut, that is easily resolved with a quick snug.
strummer
Atlanta, Ga.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service valve

Can't beat the price and installation was just as it should have been. No surprises.
Jeremy 112
Wisconsin
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the max recommended water temperature for this valve? Thanks

Asked by robt 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can handle steam, so any water temperature is fine.

Was this review helpful to you?