Apply to be a TradeMaster!
Main product image of 4" 770G SCH 80 PVC Ball Valve w/ Threaded Ends (Gray)
Magnifying glass
Hover image to zoom

4" 770G SCH 80 PVC Ball Valve w/ Threaded Ends (Gray)

SKU:
770T11G
Rating:
(0)
Q&A:
(0)
4" 770G SCH 80 PVC Ball Valve w/ Threaded Ends (Gray)
Magnifying glass
Hover image to zoom
$132.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Color
Gray
Product Highlight: Standards Met
ANSI B1.20.1 Standards Met

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

4" 770G PVC Sch. 80 Ball Valve w/ Threaded Ends (Gray)

Product Features
  • ISO 9002
  • 150 psi @ 73°F
  • Gray color
  • Sch. 80
  • NSF Approved
  • Fits Sch. 40 & Sch. 80 Pipe
  • Threaded Ends - Comply with ANSI B1.20.1

Specs

–
Size:

4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Color:

Gray

Standards Met:

ANSI B1.20.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy