Apply to be a TradeMaster!
Main product image of 1/2" CamLock Crows Feet Female End Air Hose Fitting
Magnifying glass
Hover image to zoom

1/2" CamLock Crows Feet Female End Air Hose Fitting

SKU:
AHFFE03
Rating:
(0)
Q&A:
(0)
1/2" CamLock Crows Feet Female End Air Hose Fitting
Magnifying glass
Hover image to zoom
$3.00 each
BOX UP & SAVE 8%
$24.93 box of 9
$2.77 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FPT Crowsfoot Connection
Product Highlight: Material
Aluminum

Description

–
The AHFFE Crow's Feet fittings offer durable, leak-free connections for water distribution, fire protection, and industrial use. Made from premium ADC12 aluminum, they ensure efficient transfer of liquids, powders, and particles. The straight-through design maintains consistent pipe size for smooth flow, while a replacement gasket is available for added longevity. Built for reliability in demanding environments, these fittings deliver strength and performance when it matters most.

  • Aluminum ADC12
  • Female End Air Hose Fitting - Crows Feet
  • Ideal for connecting hoses or pipes to efficiently transfer liquids, powders, and particles
  • Straight-through design that maintains consistent pipe size, ensuring smooth and unrestricted material flow

Specs

–
Connection Type:

FPT Crowsfoot

Material:

Aluminum

Size:

1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy