Apply to be a TradeMaster!
Main product image of 2" (FIP x Male Union) Bronze Steam Angle Radiator Valve
Magnifying glass
Hover image to zoom

2" (FIP x Male Union) Bronze Steam Angle Radiator Valve

SKU:
BARV-2000
Rating:
(0)
Q&A:
(0)
2" (FIP x Male Union) Bronze Steam Angle Radiator Valve
Magnifying glass
Hover image to zoom
$149.41 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Bronze

Description

–
Specifications:
  • Bronze - Heavy Pattern
  • FIP x Male Union
  • With Nut & Tailpiece
  • 15 WSP - 60 WOG
  • ISO 9002
  • Size: 2"

Specs

–
Size:

2"

Body Pattern:

Angle

Max Pressure (PSI):

60

Connection Method:

Threaded

Connection Type:

FNPT x MNPT Union

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy