Apply to be a TradeMaster!
Main product image of 1" (FIP x Male Union) Steam Radiator Gate Valve, BSGV-1000
Magnifying glass
Hover image to zoom

1" (FIP x Male Union) Steam Radiator Gate Valve, BSGV-1000

SKU:
BSGV-1000
Rating:
(6)
Q&A:
(1)
1" (FIP x Male Union) Steam Radiator Gate Valve, BSGV-1000
Magnifying glass
Hover image to zoom
$54.79 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x MNPT Union, Threaded Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Material
Bronze

Description

–
1" (FIP x Male Union) Steam Radiator Gate Valve

Specs

–
Size:

1"

Connection Method:

Threaded

Body Pattern:

Straight

Connection Type:

FNPT x MNPT Union

Threaded

Material:

Bronze

Application:

Heating

Max Pressure (PSI):

60

Type:

Steam Radiator Gate Valve

Thread Type:

Male

Female

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

perfect fit

Easy replacement for leaking radiator valve.
G
Yonkers NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products and Service

A good supplier.
Greg in SF
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Shipped on time product worked
WHITETRASH
Queens NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good quality, all solid brass
Brian
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great For The Price...Well Made.....Hard To Find

These Valves Are well Made They Have Performed Excellently
PC163
Brooklyn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gate valve

The valve was delivered on time. It assembled on my radiator easily and is working great. Company was easy to deal with. Highly recommend this product and company.
Xpool
Sodus, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a steam valve that cn supply two (2) radiators?

Asked by Irv 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, we do not carry one.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy