Apply to be a TradeMaster!
Main product image of 1/2" CamLock Male x Female Type A Adapter
Magnifying glass
Hover image to zoom

1/2" CamLock Male x Female Type A Adapter

SKU:
CAMA03
Rating:
(0)
Q&A:
(0)
1/2" CamLock Male x Female Type A Adapter
Magnifying glass
Hover image to zoom
$2.73 each
BOX UP & SAVE 8%
$176.40 box of 70
$2.52 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Aluminum

Description

–
  • Type A Male Adp Cam. X Female Fitting
  • Aluminum ADC12
  • Ideal for connecting hoses or pipes to efficiently transfer liquids, powders, and particles.
  • Straight-through design that maintains consistent pipe size, ensuring smooth and unrestricted material flow.

Specs

–
Size:

1/2"

Connection Type:

MPT x FPT

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy