Apply to be a TradeMaster!
Main product image of 2-1/2" CamLock Type F Male Adapter x Male Fitting
Magnifying glass
Hover image to zoom

2-1/2" CamLock Type F Male Adapter x Male Fitting

SKU:
CAMF09
Rating:
(0)
Q&A:
(0)
2-1/2" CamLock Type F Male Adapter x Male Fitting
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
MPT Connection
Product Highlight: Material
Aluminum

Description

–
  • Type F Male Adp Cam. X Male Fitting
  • Aluminum ADC12
  • Ideal for connecting hoses or pipes to efficiently transfer liquids, powders, and particles.
  • Straight-through design that maintains consistent pipe size, ensuring smooth and unrestricted material flow

Specs

–
Connection Type:

MPT

Size:

2-1/2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy