Apply to be a TradeMaster!
Main product image of 3" IPT x BPT Flanged Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

3" IPT x BPT Flanged Dielectric Union, Lead Free

SKU:
DUNGA10LF
Rating:
(0)
Q&A:
(1)
3" IPT x BPT Flanged Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$742.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes

Description

–
3" IPT x 3" BPT Flanged Dielectric Union, Lead Free

**Image may not represent actual product.**

Specs

–
Size:

3" x 3"

Connection Type:

Flanged x Flanged

Product Type:

Dielectric Union

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this item have Female Threaded Connections at both ends? Brass Threaded on one end and Iron Threaded on the other;

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it does, IP on one side British pipe threads on the other.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy