Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion Single Control Ceramic Pressure Balancing Valve Less Stops, LR-799ASO
Magnifying glass
Hover image to zoom

1/2" PEX Expansion Single Control Ceramic Pressure Balancing Valve Less Stops, LR-799ASO

SKU:
LR799ASO
Rating:
(0)
Q&A:
(0)
1/2" PEX Expansion Single Control Ceramic Pressure Balancing Valve Less Stops, LR-799ASO
Magnifying glass
Hover image to zoom
$106.00 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Expansion Connection

Description

–

The LR-799ASO is a single control ceramic pressure balancing valve featuring a PEX A connection compliant with the ASTM F1960 standard. It is designed for use without stops and includes a durable ceramic cartridge and a copper stub-out for reliable performance.

  • Ceramic Cartridge
  • Copper Stub-Out for Tub Spout
  • Less Stops
  • PEX A Connection ASTM F1960 Standard
  • cUPC

Specs

–
Size:

1/2"

Connection Type:

PEX Expansion

Product Type:

Shower Part

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy