Apply to be a TradeMaster!
Main product image of 1-1/2" Pilot Loaded Regulator (50,000,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Pilot Loaded Regulator (50,000,000 BTU)

Brand:
Maxitrol
SKU:
220E-1-1/2
Rating:
(0)
Q&A:
(0)
1-1/2" Pilot Loaded Regulator (50,000,000 BTU)
Magnifying glass
Hover image to zoom
$1,318.93 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Capacity (BTU)
50000000 BTU Capacity

Description

–
The 220 series, utilizing a servo-operated design rather than the more conventional spring-loaded design, delivers higher outlet pressure than the spring loaded models.

The main diaphragm on the Maxitrol 220 is loaded with gas pressure rather than with a spring. This gas pressure is precisely controlled by a small pilot regulator in the upper housing. When the regulated outlet pressure of the pilot regulator is changed, by spring adjustment, the outlet pressure of the main regulator will change proportionately.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1-1/2"

Capacity (BTU):

50000000

Inlet Gas Pressure:

10 psi