Apply to be a TradeMaster!
Main product image of 2" Pilot Loaded Regulator (12,000,000 BTU)
Magnifying glass
Hover image to zoom

2" Pilot Loaded Regulator (12,000,000 BTU)

Brand:
Maxitrol
SKU:
220E-2
Rating:
(0)
Q&A:
(0)
2" Pilot Loaded Regulator (12,000,000 BTU)
Magnifying glass
Hover image to zoom
$1,297.10 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
12000000 BTU Capacity

Description

–
The 220 series, utilizing a servo-operated design rather than the more conventional spring-loaded design, delivers higher outlet pressure than the spring loaded models.

The main diaphragm on the Maxitrol 220 is loaded with gas pressure rather than with a spring. This gas pressure is precisely controlled by a small pilot regulator in the upper housing. When the regulated outlet pressure of the pilot regulator is changed, by spring adjustment, the outlet pressure of the main regulator will change proportionately.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

2"

Capacity (BTU):

12000000

Inlet Gas Pressure:

10 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy