Shop Resideo Sale
Main product image of 3" Pilot Loaded Regulator (50,000,000 BTU)
Magnifying glass
Hover image to zoom

3" Pilot Loaded Regulator (50,000,000 BTU)

Brand:
Maxitrol
SKU:
220G-3
Rating:
(0)
Q&A:
(0)
3" Pilot Loaded Regulator (50,000,000 BTU)
Magnifying glass
Hover image to zoom
$2,134.47 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Capacity (BTU)
50000000 BTU Capacity

Description

–
The 220 series, utilizing a servo-operated design rather than the more conventional spring-loaded design, delivers higher outlet pressure than the spring loaded models.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

3"

Capacity (BTU):

50000000

Inlet Gas Pressure:

10 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy