Apply to be a TradeMaster!
Main product image of 2" Line Pressure Gas Regulator w/ Dead-End Lock-Up (4,450,000 BTU)
Magnifying glass
Hover image to zoom

2" Line Pressure Gas Regulator w/ Dead-End Lock-Up (4,450,000 BTU)

Brand:
Maxitrol
SKU:
325-11L-2
Rating:
(0)
Q&A:
(0)
2" Line Pressure Gas Regulator w/ Dead-End Lock-Up (4,450,000 BTU)
Magnifying glass
Hover image to zoom
$508.30 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
4450000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Note: This product should be installed by a licensed gas fitter.

Maxitrol’s 325-L series line pressure regulators are for 2 psi piping systems. 325 series regulators are for use on residential, commercial, and industrial applications.
The 325 series features a high leverage linkage assembly to deliver positive dead-end lockup. The regulators are capable of precise regulating control from full flow down to pilot flow.

Specs

–
Capacity (BTU):

4450000

Size:

2"

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy