Apply to be a TradeMaster!
Main product image of 3/8" Line Regulator w/ Vent Limiter (140,000 BTU)
Magnifying glass
Hover image to zoom

3/8" Line Regulator w/ Vent Limiter (140,000 BTU)

Brand:
Maxitrol
SKU:
325-3L-3/8-12A09
Rating:
(7)
Q&A:
(1)
3/8" Line Regulator w/ Vent Limiter (140,000 BTU)
Magnifying glass
Hover image to zoom
$43.09 each
In Stock
In Stock
Get 25 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Capacity (BTU)
140000 BTU Capacity

Description

–
FEATURES:

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction


  • BENEFITS:

  • Ease of installation
  • Longer life, less maintenance
  • For use on 2-psi piping systems such as CSST (corrugated stainless steel) or semi-rigid copper tubing
  • Precise regulation from pilot flows to full regulator capacity
  • Meets many utility specifications


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Capacity (BTU):

    140000

    Size:

    3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.86 out of 7 reviews
    100% would recommend this product
    4.86
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Fast shipping and correct product.

    We needed this part badly and it arrived within just a few days saving our bacon. Thanks for your expeditious shipping.
    Dave
    Creston, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Job

    Fast and accurate to the description and pricing was where it should be.
    T.J.
    Arab, AL.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Very good
    SDD
    Atlanta, GA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Typical gas regulator from a well known manufacturer.

    I've purchased 15 of these now. 1 had a manufacturers defect. not much else to say. Supplyhouse is great. would recommend to everyone.
    LC
    Indio, CA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is my go to regulator.

    This thing is alot more affordable than the pietro regulator readily available to me at supply houses near me. I've installed 76 of these this summer and have had no problems. My co-worker has installed exactly the same amount with no problems. In outdoor installations the protector cap still puts this unit at half the price of the pietro one.
    Brady
    Idaho/Utah
    8 years ago
    Was this review helpful to you?

    Did the job.

    The gas co. supply of natural gas was at 2 PSI because the house gas line was 1/2 inch. Therefore a step-down gas regulator was required for any appliances in the house. The regulator reduced the gas flow to 7 " water column.
    Larry the tinker man
    Haines City, Fl
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Gas Regulator

    Used to update a fireplace. It was easily installed and am very pleased. [...]
    Candi
    West Virginia
    16 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this maxitrol ( 325-3L-1\2" ) for 1\2" thread black pipe?

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, it is.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy