Apply to be a TradeMaster!
Main product image of 1/2" Line Regulator w/ OPD (125,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Line Regulator w/ OPD (125,000 BTU)

Brand:
Maxitrol
SKU:
325-3L47-1/2
Rating:
(0)
Q&A:
(0)
1/2" Line Regulator w/ OPD (125,000 BTU)
Magnifying glass
Hover image to zoom
$81.95 each
In Stock
In Stock
Get 31 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
125000 BTU Capacity
Product Highlight: Spring Range
7-11" w.c
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
Note: The vent protector (13A15) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

Features
  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup
  • Optional vent limiter eliminates the need to run vent piping to an outside area


  • Benefits

  • Meets ANSI standard Z21.80 for line pressure regulators - for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity
  • Specs

    –
    Capacity (BTU):

    125000

    Size:

    1/2"

    Max Pressure (PSI):

    5

    Spring Range:

    7-11" w.c

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/8" Vent Limiting Device for 325-3 and 325-3L Regulators
    SKU: 12A09
    Maxitrol

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy