Apply to be a TradeMaster!
Main product image of 3/4" Line Regulator w/ OPD & Vent Limiter (320,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Line Regulator w/ OPD & Vent Limiter (320,000 BTU)

Brand:
Maxitrol
SKU:
325-5L-48-3/4-LIM
Rating:
(1)
Q&A:
(0)
3/4" Line Regulator w/ OPD & Vent Limiter (320,000 BTU)
Magnifying glass
Hover image to zoom
$124.95 each
In Stock
In Stock
Get 33 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
320000 BTU Capacity
Product Highlight: Spring Range
7-11" w.c
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up.

The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

The regulator with OPD is certified for inlet pressures up to 5-psi, and can withstand emergency exposure inlet pressure up to 65-psi.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Capacity (BTU):

320000

Size:

3/4"

Max Pressure (PSI):

5

Spring Range:

7-11" w.c

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Shipped fast!!
Craig
Weatherford, ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy