Apply to be a TradeMaster!
Main product image of 3/4" 325-5LX Line Regulator w/ OPD (320,000 BTU)
Magnifying glass
Hover image to zoom

3/4" 325-5LX Line Regulator w/ OPD (320,000 BTU)

Brand:
Maxitrol
SKU:
325-5L48-3/4
Rating:
(1)
Q&A:
(0)
3/4" 325-5LX Line Regulator w/ OPD (320,000 BTU)
Magnifying glass
Hover image to zoom
$119.03 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Capacity (BTU)
320000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
Maxitrol’s 325-L Series line pressure regulators with OPDs are for use on piping systems up to 5 psi. The regulator reduces pounds pressure to a level within the appliance or equipment’s operating supply range. The line regulator is located upstream of equipment already fitted with an appliance regulator.

Specs

–
Capacity (BTU):

320000

Size:

3/4"

Spring Range:

7" - 11"

Max Inlet Pressure:

5 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Vent Limiting Device for 325-3 and 325-3L Regulators
SKU: 12A09
Maxitrol

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great insight

I called SupplyHouse looking for a replacement part for a 30 year old part. The agent was very knowledgeable and incredibly helpful. Providing a step by step explanation. I really appreciated the insight.
Dave
Orefield, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy