Apply to be a TradeMaster!
Main product image of 3/4" Line Regulator w/ OPD (425,000 BTU)
Magnifying glass
Hover image to zoom

3/4" Line Regulator w/ OPD (425,000 BTU)

Brand:
Maxitrol
SKU:
325-5L600-3/4
Rating:
(0)
Q&A:
(0)
3/4" Line Regulator w/ OPD (425,000 BTU)
Magnifying glass
Hover image to zoom
$227.53 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Spring Range
7-11" w.c

Description

–
Product Features
  • 3/4" NPT
  • 5 PSI Max Inlet Pressure
  • 7-11"wc Outlet Pressure
  • Lever Acting Design with OPD
  • Certified Line Pressure Gas Regulator

Specs

–
Size:

3/4"

Capacity:

425000 BTU

Max Pressure (PSI):

5

Spring Range:

7-11" w.c

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy