Apply to be a TradeMaster!
Main product image of 1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)

Brand:
Maxitrol
SKU:
325-7ABL-1-1/2
Rating:
(0)
Q&A:
(0)
1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)
Magnifying glass
Hover image to zoom
$237.45 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Capacity (BTU)
1250000 BTU Capacity

Description

–
325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Capacity (BTU):

1250000

Size:

1-1/2"

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy