Apply to be a TradeMaster!
Main product image of 1-1/2" Line Regulator w/ OPD (1,425,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Line Regulator w/ OPD (1,425,000 BTU)

Brand:
Maxitrol
SKU:
325-7ABL210D-1-1/2
Rating:
(0)
Q&A:
(0)
1-1/2" Line Regulator w/ OPD (1,425,000 BTU)
Magnifying glass
Hover image to zoom
$775.11 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Spring Range
7-11" w.c

Description

–
Product Features
  • 1-1/2" NPT
  • 5 PSI Max Inlet Pressure
  • 7-11"wc Outlet Pressure
  • Lever Acting Design with OPD
  • Certified Line Pressure Gas Regulator with Imblue Technology

Specs

–
Size:

1-1/2"

Capacity:

1250000 BTU

Max Pressure (PSI):

5

Spring Range:

7-11" w.c

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy