Apply to be a TradeMaster!
Main product image of 1-1/4" Gas Pressure Regulator w/ OPD & Vent Limiter (1,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" Gas Pressure Regulator w/ OPD & Vent Limiter (1,250,000 BTU)

Brand:
Maxitrol
SKU:
325-7AL-210D-1-1/4L
Rating:
(2)
Q&A:
(0)
1-1/4" Gas Pressure Regulator w/ OPD & Vent Limiter (1,250,000 BTU)
Magnifying glass
Hover image to zoom
$721.79 each
In Stock
In Stock
Get 48 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Capacity (BTU)
1250000 BTU Capacity

Description

–
FEATURES:
  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup


  • BENEFITS:

  • Meets new ANSI standard Z21.80 for line pressure regulators for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Capacity (BTU):

    1250000

    Size:

    1-1/4"

    Inlet Gas Pressure:

    5 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Yes

    I've installed approximately 50 of these units. I've never had an issue with one of them. I just wish the vent limiters were included. I didn't have to buy them separately.
    Mark B
    Los Angeles
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    Product is good
    Jimmy
    VA 23602
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy