Apply to be a TradeMaster!
Main product image of 1-1/2" Gas Pressure Regulator (2,250,000 BTU)
Magnifying glass
Hover image to zoom

1-1/2" Gas Pressure Regulator (2,250,000 BTU)

Brand:
Maxitrol
SKU:
325-9-1-1/2
Rating:
(1)
Q&A:
(0)
1-1/2" Gas Pressure Regulator (2,250,000 BTU)
Magnifying glass
Hover image to zoom
$403.38 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Capacity (BTU)
2250000 BTU Capacity

Description

–
This product does NOT come with the Vent Limit.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Capacity (BTU):

2250000

Size:

1-1/2"

Max Inlet Pressure:

10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply is my first stop for parts

Supply house had it, and about half what a local HVAC house wanted.
Bob
Charleston, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy