Apply to be a TradeMaster!
Main product image of 2" x 2" 325-9 Series Lever Acting Appliance Regulator
Magnifying glass
Hover image to zoom

2" x 2" 325-9 Series Lever Acting Appliance Regulator

Brand:
Maxitrol
SKU:
325-9-2
Rating:
(1)
Q&A:
(0)
2" x 2" 325-9 Series Lever Acting Appliance Regulator
Magnifying glass
Hover image to zoom
$412.57 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
2250000 BTU Capacity

Description

–
Note: The vent protector (13A25) is not included and can be purchased separately here.

This product should be installed by a licensed gas fitter.

2" x 2" 325-9 Series Lever Acting Appliance Regulator

325 Series regulators are for 2 psi and 5 psi piping systems. Models available for appliance main burner or pilot applications and as line pressure regulators.

Specs

–
Size:

2"

Capacity (BTU):

2250000

Max Inlet Pressure:

10 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15-30" WC Yellow Spring For 210E Regulators
SKU: R9110-1530
Maxitrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Looking for a had valve found it on your site, price was great, shipping outstanding. Will use your site again!
Richard
Coshocton, ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy