Apply to be a TradeMaster!
Main product image of 2" x 2" 325-9BL Series Lever Acting Line Regulator w/ Imblue Technology
Magnifying glass
Hover image to zoom

2" x 2" 325-9BL Series Lever Acting Line Regulator w/ Imblue Technology

Brand:
Maxitrol
SKU:
325-9BL-2
Rating:
(0)
Q&A:
(0)
2" x 2" 325-9BL Series Lever Acting Line Regulator w/ Imblue Technology
Magnifying glass
Hover image to zoom
$441.23 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
2250000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
2" x 2" 325-9BL Series Lever Acting Line Regulator w/ Imblue Technology

325 Series regulators are for 2 psi piping systems. Models available for appliance main burner or pilot applications and as line pressure regulators.

Specs

–
Size:

2"

Capacity (BTU):

2250000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy