Apply to be a TradeMaster!
Main product image of 2" Lever Acting Regulator w/ OPD (2,250,000 BTU)
Magnifying glass
Hover image to zoom

2" Lever Acting Regulator w/ OPD (2,250,000 BTU)

Brand:
Maxitrol
SKU:
325-9L210E-2
Rating:
(0)
Q&A:
(0)
2" Lever Acting Regulator w/ OPD (2,250,000 BTU)
Magnifying glass
Hover image to zoom
$1,375.83 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Capacity (BTU)
2250000 BTU Capacity
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
2" Lever Acting Regulator w/ OPD (2,250,000 BTU)

Product Description
Maxitrol’s 325-L Series line pressure regulators with OPDs are for use on piping systems up to 5 psi. The regulator reduces pounds pressure to a level within the appliance or equipment’s operating supply range. The line regulator is located upstream of equipment already fitted with an appliance regulator.

Specs

–
Size:

2"

Capacity (BTU):

2250000

Max Pressure (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy