Apply to be a TradeMaster!
Main product image of 3/8" Modulator Valve
Magnifying glass
Hover image to zoom
3/8" Modulator Valve
Magnifying glass
Hover image to zoom
We no longer carry M411-3/8
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 14, Series 44 System, Series 24 System, Series 94 System, Series SC10

Description

–
Direct fired units do not have a heat exchanger and all products of combustion generated by the gas burning device are released directly into the airstream being heated.

They are commonly used in space heating or make up air applications, process drying and baking ovens.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

3/8"

Pressure Rating:

1/2 psi

Used With:

Series 14

Series 44 System

Series 24 System

Series 94 System

Series SC10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm