Apply to be a TradeMaster!
Main product image of Selectra Amplifier (40° to 140°F)
Magnifying glass
Hover image to zoom

Selectra Amplifier (40° to 140°F)

Brand:
Maxitrol
SKU:
A1044
Rating:
(0)
Q&A:
(0)
Selectra Amplifier (40° to 140°F)
Magnifying glass
Hover image to zoom
A1044 has been discontinued
Discontinued February 25, 2013
This product was discontinued by the manufacturer.
Suggested Alternative:
Selectra Universal Amplifier
Brand:
Maxitrol
SKU:A1044R
(1)
Order by today, receive 14 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 140°F
Product Highlight: Used With
Series 44 System

Description

Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment.

Amplifiers are available with the optional adjustable low-fire start duration feature.

Amplifier and Discharge Temperature Sensors must have the same temperature ranges to be compatible.

Specs

Temperature Range (F):

40°F to 140°F

Used With:

Series 44 System

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm