Shop Resideo Sale
Main product image of Amplifier/Selector w/ LCD Display (100° to 500°F)
Magnifying glass
Hover image to zoom

Amplifier/Selector w/ LCD Display (100° to 500°F)

Brand:
Maxitrol
SKU:
AD1094C-1050
Rating:
(2)
Q&A:
(0)
Amplifier/Selector w/ LCD Display (100° to 500°F)
Magnifying glass
Hover image to zoom
$855.69 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series 94 System
Product Highlight: Temperature Range (F)
100°F to 500°F

Description

–
Features:
  • Amplifier/Selector w/ LCD Display Screen (100° to 500°F)
  • Single Dial - Relay to Operate Automatic Valve

Specs

–
Used With:

Series 94 System

Product Type:

Amplifier

Temperature Range (F):

100°F to 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product at a Great Price!

This is used to control the heat inside a large dryer that is used in a Screen Printing shop. Temperature is critical for the process and must be maintained, or the garments could be ruined. The original (identical) unit lasted for 18 years! This was the price price found online, and I received it the next day.
Jim
Wisconsin
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

wired it up and went to working
Oddorroo
Houston, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy