Apply to be a TradeMaster!
Main product image of Amplifier (250° to 650°F)
Magnifying glass
Hover image to zoom
Amplifier (250° to 650°F)
Magnifying glass
Hover image to zoom
$933.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series 94 System
Product Highlight: Temperature Range (F)
250°F to 650°F

Description

–
Selectra Series 94 systems are designed for use with atmospheric and direct fired burners (used in furnaces, ovens, etc.).

Series 94 is used in either 'remote' or 'self-contained' systems, along with components common to either configuration. A remote system contains an amplifier with a separate temperature selector. A room override thermostat is optional with remote single dial selector. The self-contained system has the amplifier/selector combined as a single unit. Common items include temperature sensors, mixing tubes, and modulator-modulator/regulator valves.

Specs

–
Used With:

Series 94 System

Product Type:

Amplifier

Temperature Range (F):

250°F to 650°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product at a Great Price!

This is used to control the heat inside a large dryer that is used in a Screen Printing shop. Temperature is critical for the process and must be maintained, or the garments could be ruined. The original (identical) unit lasted for 18 years! This was the price price found online, and I received it the next day.
Jim
Wisconsin
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

wired it up and went to working
Oddorroo
Houston, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy