Apply to be a TradeMaster!
Main product image of 2" Gas Filter
Magnifying glass
Hover image to zoom
2" Gas Filter
Magnifying glass
Hover image to zoom
$176.68 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Maxitrol filters are suitable for application in natural, manufactured, mixed gases, liquefied petroleum gases and LP gas air mixture piping systems.

Unique filter matting effectively separates dust. The matting has an extremely high capacity for accumulated dust due to its wide filtering surface and depth effect. The material will not allow particulate infiltration over 0.05mm (50 microns). The inserts are quick and easy to replace. The filter housing's compact size allows for easy original equipment installation or retrofitting.

Specs

–
Size:

2"

Max Inlet Pressure:

15 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Gas Filter
SKU: GF80-1010-A-0
Maxitrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy