Apply to be a TradeMaster!
Main product image of 3/4" Modulating Gas Valve
Magnifying glass
Hover image to zoom

3/4" Modulating Gas Valve

Brand:
Maxitrol
SKU:
M511-3/4
Rating:
(0)
Q&A:
(0)
3/4" Modulating Gas Valve
Magnifying glass
Hover image to zoom
$270.26 each
In Stock
In Stock
Get 25 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Used With
Series SC10, Series 94, Series 14, Series 24, Series 44
Product Highlight: Max Pressure
1/2 psi

Description

–
Features
  • Direct Fired (Negative Pressure) Burners
  • Increase in voltage corresponds to increase in outlet pressure
  • Includes an upstream pressure regulator setting
  • Includes an adjustable orifice bypass


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    3/4"

    Used With:

    Series SC10

    Series 94

    Series 14

    Series 24

    Series 44

    Max Pressure:

    1/2 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy