Apply to be a TradeMaster!
Main product image of 1" Modulator Valve
Magnifying glass
Hover image to zoom
1" Modulator Valve
Magnifying glass
Hover image to zoom
$411.80 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 14, Series 44 System, Series 24 System, Series 94 System, Series SC10

Description

–
Direct fired units do not have a heat exchanger and all products of combustion generated by the gas burning device are released directly into the airstream being heated.

They are commonly used in space heating or make up air applications, process drying and baking ovens.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1"

Pressure Rating:

1/2 psi

Used With:

Series 14

Series 44 System

Series 24 System

Series 94 System

Series SC10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great valve

I used this on a Captivaire makeup unit to vary the flame capacity
Ed
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy