Apply to be a TradeMaster!
Main product image of 1" Modulator Valve Both Sides Tapped Low Fired Adjustment
Magnifying glass
Hover image to zoom
1" Modulator Valve Both Sides Tapped Low Fired Adjustment
Magnifying glass
Hover image to zoom
$404.75 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 14, Series 44 System, Series 24 System, Series 94 System, Series SC10

Description

–
Features:
  • Both sides fitted for low fire adjustment
  • Increase in voltage corresponds to increase in outlet pressure
  • Includes low fire adjustable orifice bypass


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1"

    Pressure Rating:

    1/2 psi

    Used With:

    Series 14

    Series 44 System

    Series 24 System

    Series 94 System

    Series SC10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent price

    Great price and selection.
    Jes
    Florida
    22 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy