Apply to be a TradeMaster!
Main product image of 3/4" Modulator Gas Valve w/ Vent Tap Both Sides
Magnifying glass
Hover image to zoom
3/4" Modulator Gas Valve w/ Vent Tap Both Sides
Magnifying glass
Hover image to zoom
$428.44 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 14, Series 44 System, Series 24 System, Series 94 System, Series SC10

Description

–
Features:
  • Both sides fitted for low fire adjustment
  • Increase in voltage corresponds to increase in outlet pressure
  • Includes low fire adjustable orifice bypass


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    3/4"

    Pressure Rating:

    1/2 psi

    Used With:

    Series 14

    Series 44 System

    Series 24 System

    Series 94 System

    Series SC10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent price

    Great price and selection.
    Jes
    Florida
    22 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy