Apply to be a TradeMaster!
Main product image of 1" Gas Valve Modulator w/ Right Side Outlet
Magnifying glass
Hover image to zoom

1" Gas Valve Modulator w/ Right Side Outlet

Brand:
Maxitrol
SKU:
M611R-1
Rating:
(0)
Q&A:
(0)
1" Gas Valve Modulator w/ Right Side Outlet
Magnifying glass
Hover image to zoom
$403.56 each
In Stock
In Stock
Get 6 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 14, Series 44, Series 24, Series 94, Series SC10

Description

–
Features:
  • Right side outlet with low fire by-pass adjustment on right side
  • Available with 1/8" NPT connection for reading outlet pressure
  • Increase in voltage corresponds to increase in outlet pressure
  • Includes low fire adjustable orifice bypass


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1"

    Pressure Rating:

    1/2 psi

    Used With:

    Series 14

    Series 44

    Series 24

    Series 94

    Series SC10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy