Apply to be a TradeMaster!
Main product image of 1" Modulator Valve Hi/Low
Magnifying glass
Hover image to zoom
1" Modulator Valve Hi/Low
Magnifying glass
Hover image to zoom
We no longer carry M651-88
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 94 System, Series SC10
Product Highlight: Fuel Type
Natural Gas

Description

–
Features:
  • Valves designed to operate on indirect fired atmospheric burner applications
  • Minimum input pressure is set using a minimum adjustment spring - the valves do not use a bypass
  • Used in applications where the minimum input pressure to burner is between 2.0" and 4.5" w.c.
  • Maximum obtainable outlet pressure is 7.0" w.c. above minimum input pressure


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Size:

    1"

    Pressure Rating:

    1/2 psi

    Used With:

    Series 94 System

    Series SC10

    Fuel Type:

    Natural Gas

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm