Apply to be a TradeMaster!
Main product image of 1-1/4" Positive Pressure Modulating Regulator Valve
Magnifying glass
Hover image to zoom
1-1/4" Positive Pressure Modulating Regulator Valve
Magnifying glass
Hover image to zoom
$1,065.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Pressure Rating
5 psi
Product Highlight: Used With
Series 14, Series 24 System, Series 44 System, Series 94 System, Series SC10

Description

–
An increase in voltage corresponds to an increase in outlet pressure for this valve. These valves use two springs in order to set the high and low fire settings. One spring (min.) surrounds the solenoid and is always in contact with the diaphragm assembly. The other spring (max.) is located above the plunger. With zero voltage applied, the minimum and maximum spring's down force, along with plunger weight, pushes down on the diaphragm thereby setting a regulated high fire. A separate pressure regulator is not required.

As voltage is applied, the plunger pulls up sufficiently until all plunger weight and maximum spring force is removed. The pressure is now controlled with the minimum spring setting giving a regulated low fire condition.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1-1/4"

Pressure Rating:

5 psi

Used With:

Series 14

Series 24 System

Series 44 System

Series 94 System

Series SC10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy