Apply to be a TradeMaster!
Main product image of 2" Mod/Reg HiModulation LP gas
Magnifying glass
Hover image to zoom
2" Mod/Reg HiModulation LP gas
Magnifying glass
Hover image to zoom
$1,516.31 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Fuel Type
Propane
Product Highlight: Used With
MR212E Series

Description

–
Features
  • Valves designed with a wider modulation span for use with LPG (liquid propane gas)
  • MR Valves perform dual function of modulation and pressure regulation
  • Valves designed for direct fired applications (negative pressure/pull through)
  • Provides infinite, continuous flame adjustment
  • May be factory installed or added in the field
  • Designed for use with the Maxitrol Selectra series of modulation systems


  • Note: This product should be installed by a licensed gas fitter.

    Specs

    –
    Used With:

    MR212E Series

    Inlet Gas Pressure:

    5 psi

    Size:

    2"

    Fuel Type:

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy