Apply to be a TradeMaster!
Main product image of 2-1/2" Negative Pressure Mod/Reg Valve
Magnifying glass
Hover image to zoom
2-1/2" Negative Pressure Mod/Reg Valve
Magnifying glass
Hover image to zoom
$2,252.68 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
These valves are designed exclusively for negative pressure (pull through) applications. They use a counter spring to keep the valve in the closed position despite the downward pull of negative pressure.

With the main valve closed an adjustable bypass provides a minimum firing rate to the burner whenever the safety shut-off valve(s) is open. This is low fire to the heater. Since the pressure regulator maintains a constant supply pressure, the minimum firing rate is also held constant. The MR212's regulator is an integral component while a separate upstream pressure regulator is required for the M411, M511, and M611.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

2-1/2"

Inlet Gas Pressure:

5 psi

Capacity:

30000 BTU
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
You May Also Need