Apply to be a TradeMaster!
Main product image of 1-1/2" Modulator Regulator Valve
Magnifying glass
Hover image to zoom
1-1/2" Modulator Regulator Valve
Magnifying glass
Hover image to zoom
$1,153.98 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Pressure Rating
5 psi
Product Highlight: Used With
Series 94 System, Series SC10

Description

–
Valves designed to operate on indirect fired atmospheric burner applications. Minimum input pressure is set using a minimum adjustment spring - the valves do not use a bypass.

They are used in applications where the minimum input pressure to burner is between 2.0" and 4.5" w.c. Maximum obtainable outlet pressure is 7.0" w.c. above minimum input pressure.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1-1/2"

Pressure Rating:

5 psi

Used With:

Series 94 System

Series SC10

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy