Apply to be a TradeMaster!
Main product image of 1/2" Modulator Regulator Valve for use w/ LPG
Magnifying glass
Hover image to zoom
1/2" Modulator Regulator Valve for use w/ LPG
Magnifying glass
Hover image to zoom
We no longer carry MR410H-1/2
Unavailable since April 15, 2025

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Fuel Type
Propane
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Used With
Series 20, Series 21, Series 31, Series 30 System

Description

–
These valves use two springs in order to set the high and low fire settings. One spring (min.) surrounds the solenoid and is always in contact with the diaphragm assembly. The other spring (max.) is located above the plunger. With zero voltage applied, the minimum and maximum spring's down force, along with plunger weight, pushes down on the diaphragm thereby setting a regulated high fire. A separate pressure regulator is not required.

As voltage is applied, the plunger pulls up sufficiently until all plunger weight and maximum spring force is removed. The pressure is now controlled with the minimum spring setting giving a regulated low fire condition.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1/2"

Pressure Rating:

1/2 psi

Used With:

Series 20

Series 21

Series 31

Series 30 System

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm