Apply to be a TradeMaster!
Main product image of Signal Conditioner (4-10 mA/0-10vdc input)
Magnifying glass
Hover image to zoom
Signal Conditioner (4-10 mA/0-10vdc input)
Magnifying glass
Hover image to zoom
$376.25 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Selectra Valves

Description

–
The SC11S and SC25S analog signal conditioners convert a 0-10 VDC or 4-20 mA control signal to an output level capable of driving one or more Selectra modulating gas valves. A 3-position DIP switch configures the SC11S or SC25S for a 0-10VDC or 4-20mA input signal.

The SC25S also monitors and limits minimum and maximum discharge air temperatures. The SC25S senses the discharge air temperature using a TS194 (Q) sensor with MT mixing tube. If the sensed discharge air temperature approaches the set minimum or maximum limit, the SC25S will override the control signal and reduce DC voltage (high limit) or increase DC voltage (low limit) in order to maintain discharge air temperatures between the set limits. When measured discharge air temperature is between the limit settings, the DC output is a function of the control signal (4-20 mA, 0-10 VDC) only.

Specs

–
Sensor Inputs:

4-10 mA

0-10v

Product Type:

Signal Conditioner

Used With:

Selectra Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy