Apply to be a TradeMaster!
Main product image of Signal Conditioner 2 Stage(0-10 vdc input/ 0-20 vdc output)
Magnifying glass
Hover image to zoom

Signal Conditioner 2 Stage(0-10 vdc input/ 0-20 vdc output)

Brand:
Maxitrol
SKU:
SC30
Rating:
(0)
Q&A:
(0)
Signal Conditioner 2 Stage(0-10 vdc input/ 0-20 vdc output)
Magnifying glass
Hover image to zoom
$352.04 each
In Stock
In Stock
Get 8 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Selectra Valves

Description

–
Selectra Series SC30 is designed for Indirect Fire Gas Applications Using 2-speed Inducers and 2-stage Gas Valves.

The track mounted SC30 Series controls three functions:
  • Converts a controller's DC output signal of 0-10 volts to a 0-20 VDC signal to provide compatibility with Maxitrol's M/MR Series gas valves.
  • Controls the normally open relay used to switch inducer speed and gas valve stage. Closes or opens the relay based on controller's DC output to the SC30.
  • Provides an adjustable timer SC30 (0-30 sec) or fixed time, specified in 15 second increments (beginning with 45 seconds - and adjustable VDC (5-15 VDC) output to the modulating gas valve on start-up (powering of SC30).
    Note: The feature eliminates problems associated with lighting the burner at its lowest gas input.
  • Specs

    –
    Output:

    0-20v DC

    Sensor Inputs:

    0-10v

    Product Type:

    Signal Conditioner

    Used With:

    Selectra Valves

    Max Inlet Pressure:

    5 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy