Apply to be a TradeMaster!
Main product image of Selectrastat Wall Mount (55° to 90°F)
Magnifying glass
Hover image to zoom

Selectrastat Wall Mount (55° to 90°F)

Brand:
Maxitrol
SKU:
T244
Rating:
(4)
Q&A:
(0)
Selectrastat Wall Mount (55° to 90°F)
Magnifying glass
Hover image to zoom
$211.88 each
In Stock
In Stock
Get 19 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F to 90°F
Product Highlight: Used With
Series 44 System

Description

–
Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment. A wall mounted Selectrastat senses space temperature and has an integral selector with either a 55° to 90° F or 40° to 80° F range. A discharge air temperature sensor (and mixing tube) is a means of limiting the minimum and maximum discharge air temperature.

Specs

–
Temperature Range (F):

55°F to 90°F

Used With:

Series 44 System
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
You May Also Need

Selectra Universal Amplifier
SKU: A1044R
Maxitrol

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just what I needed

Right product in stock
Mike
Guilford, Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement perfect

This was the exact functional and dimensional replacement for a 30 year old sensor stat. Customer was very happy.
Ol' Faithful
Rocky Hill CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement at great price

Does a great job controlling titan fresh air system and arrived ahead of schedule
Buck
New Haven in
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sevice and product

To replace a defective part
HVAC MAN
Tomah, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?