Apply to be a TradeMaster!
Main product image of Selectrastat Sensor (40° to 80°F)
Magnifying glass
Hover image to zoom
Selectrastat Sensor (40° to 80°F)
Magnifying glass
Hover image to zoom
$227.09 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 80°F
Product Highlight: Used With
Series 44 System

Description

–
Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment. A wall mounted Selectrastat senses space temperature and has an integral selector with either a 55° to 90° F or 40° to 80° F range. A discharge air temperature sensor (and mixing tube) is a means of limiting the minimum and maximum discharge air temperature.

Specs

–
Temperature Range (F):

40°F to 80°F

Used With:

Series 44 System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy