Apply to be a TradeMaster!
Main product image of Remote Temperature Selector (80° to 130°F) Duct
Magnifying glass
Hover image to zoom

Remote Temperature Selector (80° to 130°F) Duct

Brand:
Maxitrol
SKU:
TD121A
Rating:
(0)
Q&A:
(0)
Remote Temperature Selector (80° to 130°F) Duct
Magnifying glass
Hover image to zoom
$198.89 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
80°F to 130°F
Product Highlight: Used With
Series 21

Description

–
Selectra Series 21 systems are designed primarily for make-up air heating, as components of indirect fired units with atmospheric burners.The Series 21 is designed for single furnace operation.

Remote Selector and Discharge Temperature Sensors must have the same temperature ranges to be compatible.

Specs

–
Temperature Range (F):

80°F to 130°F

Used With:

Series 21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Discharge Air Temperature Sensor w/ Mixing Tube (80° to 130°F)
SKU: TS121A
Maxitrol

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy